Clearance
x

Take 15% off your entire order!

Offer applied at checkout

5/16-24 x 7/8 MS35308, Military Hex Head Cap Screw - Fineead 300 Series SS DFAR,250 pcs

5/16-24 x 7/8 MS35308, Military Hex Head Cap Screw - Fineead 300 Series SS DFAR,250 pcs

Item #: WBB413092

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 2 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR,250 pcs

1/4-20 x 2 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR,250 pcs

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

3/8-16 x 1 MS35307, Military Hex Head Cap Screw Coarse Thread Stainless Steel - DFAR - Pkg of 200

3/4-10 x 4 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 60

3/4-10 x 4 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 60

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

5/16-24X7/8 MS35308, Military Hex Head Cap Screw Fine Thread 300 Series Stainless Steel DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Details

  • Package Quantity 250
  • Country of Origin Made In USA
  • Finish Stainless Steel
  • Manufacturers Part Number MS35308-333

Weights & Dimensions

  • Head Hex ft
  • Size 5/16-24
  • Length 7/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-24 x 7/8 MS35308, Military Hex Head Cap Screw - Fineead 300 Series SS DFAR,250 pcs

5/16-24 x 7/8 MS35308, Military Hex Head Cap Screw - Fineead 300 Series SS DFAR,250 pcs

Item #: WBB413092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant