Made from S2 modified shock resistant steel for professional performance and durability. High strength industrial magnet. Standard 1/4" shank fits most power tools and chuck adapters.
Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Size | 5/16 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Mag Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | 1300MN516 |
| Tip Type | Female Hex |
| Brand | Vega |