Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2781789

MPN #: 19476-12

M&W 5/16" X 12" Working Length J-Hook Style 9

Product Description
Alloy J-hook 5/16" dia x 12" beamring, 250 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.

PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width3 in
Height2 in
Weight Capacity250 lbs
Weight1 lbs
Dimension C1 in
Dimension A0.31 in
Head Room12 in
Dimension B12 in
Diameter1/3 in
Dimension D1.25 in
Dimension E0.87 in

Product Details

Assembly RequiredNo
ColorGray
Style9
Package Quantity1
Manufacturers Part Number19476-12
BrandM&W