M&W 5/16" X 8" Working Length J-Hook Style C
Write a Review
|
Questions & Answers (0)
Product Description
Alloy J-hook 5/16" dia x 8" beamring, 250 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 3 in |
| Weight Capacity | 250 lbs |
| Weight | 0.9 lbs |
| Dimension C | 1 in |
| Dimension A | 0.31 in |
| Head Room | 8 in |
| Dimension B | 8 in |
| Diameter | 1/3 in |
| Dimension D | 1.25 in |
| Dimension E | 0.87 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | C |
| Package Quantity | 1 |
| Manufacturers Part Number | 11654-8 |
| Brand | M&W |