SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/16X2  Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 500

5/16X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 500

Item #: WBB415567

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4X1 1/2  Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 900

1/4X1 1/2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 900

3/8X3  Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 250

3/8X3 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 250

1/4X2  Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 750

1/4X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 750

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink - Pkg Qty 12

Sharpie® Magnum Permanent Marker, Extra Large Chisel, Black Ink - Pkg Qty 12

1/4X2  Closed Eye Screw 1/4 inch diameter 3/4 inch of Lag Thread Sharp Point Zinc, Pkg of 1200

1/4X2 Closed Eye Screw 1/4 inch diameter 3/4 inch of Lag Thread Sharp Point Zinc, Pkg of 1200

5/16X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Indented Hex ft
  • Size 5/16
  • Length 2 in

Product Details

  • Package Quantity 500
  • Country of Origin Import
  • Material Steel
  • Finish Galvanized
  • Manufacturers Part Number 3132LFG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16X2  Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 500

5/16X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 500

Item #: WBB415567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant