Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2384483

MPN #: 01VP07CC02

Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Centered Closed Center G1/8" Ports

Product Description

Aignep USA's 01VL series pneumatic hand-actuated lever valves provide a high quality control solution for your pneumatic cylinders, components and operations. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves operate up to 145 psi working pressure. Durable NBR seals allow the valves to operate between 14 - 140 degrees F. The body is comprised of anodized and painted aluminum, where the spool is chemical nickel plated steel.

PRICE
$61.92

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1.5 in
Port Size1/8 in

Product Details

Thread TypeBSPP
Type5 Port 3 Position
For Use WithFiltered and lubricated or non-lubricated compressed air
Temperature Rating176 F
Valve Type5/3 CC
DescriptionPneumatic Pilot Spool Valve
Seal TypeNBR
Manufacturers Part Number01VP07CC02
PSI145 psi
BrandAignep USA