SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/64X5/16  Spring Pin Slotted Plain, Pkg of 4000

5/64X5/16 Spring Pin Slotted Plain, Pkg of 4000

Item #: WBB429482

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8x3 3/4 Spring Pin Slotted Plain, Pkg of 100

3/8x3 3/4 Spring Pin Slotted Plain, Pkg of 100

Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6

Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6

3/16" x 3/4" Slotted MS Spring Pin - 410/420 Stainless Steel - MS16562 - Made In USA - Pkg Qty 50

3/16" x 3/4" Slotted MS Spring Pin - 410/420 Stainless Steel - MS16562 - Made In USA - Pkg Qty 50

5/64" x 5/16" Spring Pin - High Carbon Steel - Plain - ASME B18.8.2 - Made In USA  - Pkg Qty 500

5/64" x 5/16" Spring Pin - High Carbon Steel - Plain - ASME B18.8.2 - Made In USA - Pkg Qty 500

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

5/64X5/16 Spring Pin Slotted Plain.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 5/64"
  • Length 5/16 in

Product Details

  • Type Spring
  • Package Quantity 4000
  • Drive Slotted
  • Country of Origin Import
  • Description Pin
  • Material Steel
  • Finish Black Oxide
  • Manufacturers Part Number 07805PS
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 12, 2014

    Great Product
    Your review:
    Very great price for product!!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/64X5/16  Spring Pin Slotted Plain, Pkg of 4000

5/64X5/16 Spring Pin Slotted Plain, Pkg of 4000

Item #: WBB429482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant