E-Z Loc Coarse Thread Insert - 5/8-11
Thread repair insert is made of 303 stainless steel alloy for long lasting durability and dependability. Easily screws into material for re-threading.
5/8-11 303 Stainless Insert For Metal - 303-10 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.00 Sold in packages of 5 / $8.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8-11 |
| Installed Length | 0.687" |
Product Details
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 303-10 |
| Design | Heavy Wall |
| Brand | E-Z Lok |