x

Take 15% off your entire order!

Offer applied at checkout

5/8-11 x 3" Square Head Bolt - Carbon Steel - Plain - Partial Thread - Coarse - Pkg of 10

5/8-11 x 3" Square Head Bolt - Carbon Steel - Plain - Partial Thread - Coarse - Pkg of 10

Item #: WBB2176333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8-11 x 3" Square Head Bolt - Carbon Steel - Plain - Partial - Coarse - Pkg of 10

Square head bolts have a large, square-shaped head that allows for easy gripping when used with a socket or wrench.

  • SIZE 5/8-11
  • FINISH Plain
  • MATERIAL Steel
  • UNIT OF MEASUREMENT Inch (Imperial)
  • FULL OR PARTIAL THREAD Partial
  • GRADE Grade 5
  • MIN. TENSILE STRENGTH (PSI) 120000 Lbs
  • PROOF LOAD (PSI) 85000 Lbs
  • SPECIFICATIONS MET SAE J429, ASME B18.2.1
  • HEAD Square
  • BRAND Earnest
  • MANUFACTURERS PART NUMBER 285175P
  • COUNTRY OF ORIGIN Import
  • LENGTH INCHES 3
  • PACKAGE QTY 10
  • THREAD Coarse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11 x 3" Square Head Bolt - Carbon Steel - Plain - Partial Thread - Coarse - Pkg of 10

5/8-11 x 3" Square Head Bolt - Carbon Steel - Plain - Partial Thread - Coarse - Pkg of 10

Item #: WBB2176333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant