Clearance
x

Take 15% off your entire order!

Offer applied at checkout

5/8-11X1 1/2  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 200

5/8-11X1 1/2 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 200

Item #: WBB420626

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8-11X4  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 90

5/8-11X4 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 90

WD-40® Specialist® Rust Release Penetrant Spray - 11 oz. Aerosol Can - 300004 - Pkg Qty 6

WD-40® Specialist® Rust Release Penetrant Spray - 11 oz. Aerosol Can - 300004 - Pkg Qty 6

Hex Bolt - 1/4-20 x 1-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494007

Hex Bolt - 1/4-20 x 1-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494007

Hex Bolt - 1/4-20 x 3/4" - Grade A - Steel - Zinc CR+3 - UNC - FT - A307 - Pkg of 100 - BBI 494003

Hex Bolt - 1/4-20 x 3/4" - Grade A - Steel - Zinc CR+3 - UNC - FT - A307 - Pkg of 100 - BBI 494003

Hex Bolt - 3/8-16 x 2-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494053

Hex Bolt - 3/8-16 x 2-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494053

5/8-11X3  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

5/8-11X3 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

1/2-13X6  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

1/2-13X6 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

3/8-16X5  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 225

3/8-16X5 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 225

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1-8X6  Square Machine Bolt Plain, Pkg of 20

1-8X6 Square Machine Bolt Plain, Pkg of 20

5/8-11X1 1/2 Hex Machine Bolt Galvanized Hot Dip Galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Size 5/8-11
  • Length 1-1/2 in

Product Details

  • Package Quantity 200
  • Country of Origin Import
  • Material Steel
  • Finish Galvanized
  • Manufacturers Part Number 6224BMG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11X1 1/2  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 200

5/8-11X1 1/2 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 200

Item #: WBB420626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant