SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/8-11X3  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

5/8-11X3 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

Item #: WBB422834

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8-11X4  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 90

5/8-11X4 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 90

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Bolt - 1/4-20 x 1-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494007

Hex Bolt - 1/4-20 x 1-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494007

Hex Bolt - 1/4-20 x 3/4" - Grade A - Steel - Zinc CR+3 - UNC - FT - A307 - Pkg of 100 - BBI 494003

Hex Bolt - 1/4-20 x 3/4" - Grade A - Steel - Zinc CR+3 - UNC - FT - A307 - Pkg of 100 - BBI 494003

Hex Bolt - 3/8-16 x 3" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 50 - BBI 494055

Hex Bolt - 3/8-16 x 3" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 50 - BBI 494055

Hex Bolt - 3/8-16 x 2-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494053

Hex Bolt - 3/8-16 x 2-1/2" - Grade A - Steel - Zinc CR+3 - UNC - PT - A307 - Pkg of 100 - BBI 494053

1/2-13X6  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

1/2-13X6 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

3/8-16X5  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 225

3/8-16X5 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 225

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1-8X6  Square Machine Bolt Plain, Pkg of 20

1-8X6 Square Machine Bolt Plain, Pkg of 20

5/8-11X3 Hex Machine Bolt Galvanized Hot Dip Galvanized. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Size 5/8-11
  • Length 3 in

Product Details

  • Package Quantity 100
  • Country of Origin Import
  • Material Steel
  • Finish Galvanized
  • Manufacturers Part Number 6248BMG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-11X3  Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

5/8-11X3 Hex Machine Bolt Galvanized Hot Dip Galvanized, Pkg of 100

Item #: WBB422834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant