Clearance
x

Take 15% off your entire order!

Offer applied at checkout

5/8-18  Flex Type Hex Lock Nut Thin Height Light  Cadmium and Wax, Pkg of 50

5/8-18 Flex Type Hex Lock Nut Thin Height Light Cadmium and Wax, Pkg of 50

Item #: WBB415441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/8-11  Flex Type Hex Lock Nut Full Height Light Cadmium and Wax, Pkg of 50

5/8-11 Flex Type Hex Lock Nut Full Height Light Cadmium and Wax, Pkg of 50

1/2-13  Flex Type Hex Lock Nut Full Height Light Cadmium and Wax, Pkg of 100

1/2-13 Flex Type Hex Lock Nut Full Height Light Cadmium and Wax, Pkg of 100

3/8-16  Finished Hex Nut Zinc, Pkg of 1500

3/8-16 Finished Hex Nut Zinc, Pkg of 1500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10-32  Nylon Insert Hex Lock Nut Black Zinc, Pkg of 2000

10-32 Nylon Insert Hex Lock Nut Black Zinc, Pkg of 2000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20  Stamped Wing Nut Zinc, Pkg of 2000

1/4-20 Stamped Wing Nut Zinc, Pkg of 2000

Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

5/8-18 Flex Type Hex Lock Nut Thin Height Light Cadmium and Wax. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 5/8-18

Product Details

  • Package Quantity 50
  • Country of Origin Import
  • Material Steel
  • Finish Cadmium
  • Manufacturers Part Number 63NXLTH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8-18  Flex Type Hex Lock Nut Thin Height Light  Cadmium and Wax, Pkg of 50

5/8-18 Flex Type Hex Lock Nut Thin Height Light Cadmium and Wax, Pkg of 50

Item #: WBB415441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant