5/8" Flat Washer - SAE - 21/32" I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" |
| Inner Diameter | 21/32" |
| Thickness | .122/.146" |
| Diameter | 1-5/16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Material | Steel |
| Description | Flat Washer - SAE |
| Package Quantity | 50 |
| Manufacturers Part Number | HGD10 |
| Grade | Grade 8 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | SAE |