SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Werner® L201030 5/8" Poly-dac Vertical Lifeline, 30'L

Werner® L201030 5/8" Poly-dac Vertical Lifeline, 30'L

Item #: WBB1224291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.75 up to 29% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® L201100 5/8" Poly-dac Vertical Lifeline, 100'L

Werner® L201100 5/8" Poly-dac Vertical Lifeline, 100'L

Werner® L201050 5/8" Poly-dac Vertical Lifeline, 50'L

Werner® L201050 5/8" Poly-dac Vertical Lifeline, 50'L

3M™ DBI-SALA® 1202879 Rope Lifeline, 150'L, 310 Cap Lbs

3M™ DBI-SALA® 1202879 Rope Lifeline, 150'L, 310 Cap Lbs

FallTech® 8150T 50' Vertical Lifeline, 5/8" Polyester Rope, with 1 Snap Hook and Taped-End

FallTech® 8150T 50' Vertical Lifeline, 5/8" Polyester Rope, with 1 Snap Hook and Taped-End

3M™ DBI-SALA® 1202794 Rope Lifeline, 50'L, 310 Cap Lbs

3M™ DBI-SALA® 1202794 Rope Lifeline, 50'L, 310 Cap Lbs

3M™ DBI-SALA® 1202754 Rope Lifeline, 30'L, 310 Cap Lbs

3M™ DBI-SALA® 1202754 Rope Lifeline, 30'L, 310 Cap Lbs

3M™ Protecta® 1299997 Vertical Lifeline, 50'L, 310 Cap Lbs

3M™ Protecta® 1299997 Vertical Lifeline, 50'L, 310 Cap Lbs

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks

FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks

FallTech® 7336 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 3' Long

FallTech® 7336 Web Pass-through Anchor Sling with 2 D-rings and 3" Wear Pad, 3' Long

Guardian 00455, Temper Reusable Anchor

Guardian 00455, Temper Reusable Anchor

Guardian 01508, Rope Grab

Guardian 01508, Rope Grab

Werner® 5/8" Poly-dac Vertical Lifeline, 30'L

Werner polyester-polypropylene blend, 5/8" diameter, 3-strand rope lifelines have the strength needed on the job, while remaining lightweight and providing a comfortable grip and chafe protection for the user. Each lifeline includes a snap hook at one end.

Weights & Dimensions

  • Cable Length 30 ft
  • Width 10 in
  • Length 30 ft
  • Weight Capacity 310 lbs
  • Size One Size
  • Weight 6 lbs

Product Details

  • Installation - -
  • Description Vertical Lifeline
  • Type Vertical Lifeline
  • Connector Type Snap Hook
  • Brand Werner
  • Package Quantity 1
  • Material Poly-Dac, Steel
  • Workers per System 1
  • Style Rope
  • Manufacturers Part Number L201030
  • Color Family White

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® L201030 5/8" Poly-dac Vertical Lifeline, 30'L

Werner® L201030 5/8" Poly-dac Vertical Lifeline, 30'L

Item #: WBB1224291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant