x

Take 15% off your entire order!

Offer applied at checkout

5/8" x 5" Mechanical POWER-Skru™ Anchor - Hex Flange Head - Steel - Galvanized - Pkg of 10

5/8" x 5" Mechanical POWER-Skru™ Anchor - Hex Flange Head - Steel - Galvanized - Pkg of 10

Item #: WBB2229488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3/4"
  • 5/8"

5/8"

  • 4
  • 5
  • 6
  • 7
  • 8

5

Minimum Quantity: 4

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The POWER-Skru™ Large Diameter Concrete Screw is a highstrength screw anchor with self-tapping threads that offer a unique undercutting design for anchoring into concrete and masonry. No secondary setting is needed. The POWER-Skru™ Large Diameter Concrete Screw provides high-strength performance with low installation torque. A heavyduty mechanically-galvanized finish is available to enhance corrosion resistance.

Features & Benefits:
  • Electroplated zinc or heavy-duty mechanically galvanized finish available
  • Heat treatment provides surface and core hardness
  • One-piece design with finished washer head - No nuts and washers to assemble prior to installation
  • Serrated head facilitates a positive lock between bolt and application surface for enhanced vibration and shock resistance
  • Hardened, self-tapping threads feature a revolutionary undercutting design - Allows for immediate load application & reduces required installation torque
  • Can be removed and reinstalled – ideal for temporary anchoring applications and those requiring service
  • Anchor length is stamped on head to ease identification pre- and post-installation
  • Easier and faster installation than mechanical expansion anchors. Bolt Size is Hole Size. Prepare hole with lower-cost ANSI B212.15 standard bit – no metric or off-size bits needed
  • Less spacing and edge distance requirements - no expansion forces applied to base material
Applications:
  • Racking
  • Railing Sill Plates
  • Stadium Seating
  • Tilt-Up Braces
  • Formwork
  • Anchoring Equipment


  • BRAND Wej-It
  • SIZE 5/8"
  • LENGTH INCHES 5
  • MATERIAL Steel
  • FINISH Galvanized
  • COUNTRY OF ORIGIN Import
  • HEAD Hex Flange
  • DRIVE --
  • PACKAGE QTY 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8" x 5" Mechanical POWER-Skru™ Anchor - Hex Flange Head - Steel - Galvanized - Pkg of 10

5/8" x 5" Mechanical POWER-Skru™ Anchor - Hex Flange Head - Steel - Galvanized - Pkg of 10

Item #: WBB2229488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant