
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/8 x 5" Wedge Anchor - Grade 5 - Carbon Steel - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2558500
Features & Benefits:
Features & Benefits:
- Required hole diameter equals anchor diameter
- Excellent for setting immediately
- Can be loaded immediately
- Can be set in a bottomless hole
- Simple installation
- Nut and washer supplied in package
- ROHS compliant except for Grade 5
- G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1
- ICC ESR-3235 3/8, 1/2, 5/8, C-STL, ZP
- BRAND MKT Fastening
- SIZE 5/8-11
- LENGTH INCHES 5
- MATERIAL Steel
- FINISH Zinc
- HOLE DIA. 5/8"
- THREAD LENGTH 3-1/4"
- MANUFACTURERS PART NUMBER 2558500
- APPROVALS ICC Compliant
- DESCRIPTION Wedge Anchor
- REQUIRED TORQUE TO SET (FT. LBS) 40-75
- GRADE Grade 5
- PACKAGE QTY 25
- COUNTRY OF ORIGIN Made in USA
- UNIT OF MEASUREMENT Inch (Imperial)
- ANCHOR TYPE Wedge Anchor
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
7/8 x 6" Wedge Anchor - Carbon Steel - Galvanized - Made In USA - Pkg of 10 - MKT Sup-R-Stud 2878600
Item #: B2152759
Not Yet Rated
Usually ships in 4 to 7 days
$66.95

5/8 x 5" Wedge Anchor - Grade 5 - Carbon Steel - Made In USA - Pkg of 25 - MKT Sup-R-Stud 2558500
$74.95
- Product Information
- Customer Review
- Product Q&A