
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/8X4 1/2 Wedge Anchor ICC Compliant (ICBO) Zinc.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Length 4-1/2 in
- Size 5/8-11
Product Details
- Country of Origin Import
- Package Quantity 25
- Material Steel
- Finish Zinc
- Anchor Type Wedge Anchor
- Manufacturers Part Number 6272AWG
Compliance & Certifications
- Certifications ICC Compliant
Customer Review
Product Q & A
There are no questions for this product.

5/8X4 1/2 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 25
$44.95
- Product Information
- Customer Review
- Product Q&A