SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/8X4 1/4  Hex nut Sleeve Anchor Zinc, Pkg of 10

5/8X4 1/4 Hex nut Sleeve Anchor Zinc, Pkg of 10

Item #: WBB429083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2X6  Hex nut Sleeve Anchor Zinc, Pkg of 10

1/2X6 Hex nut Sleeve Anchor Zinc, Pkg of 10

Gardner Bender 46-330 Heavy-Duty Cable Tie, 30" (175 Lb) - 25 pk.

Gardner Bender 46-330 Heavy-Duty Cable Tie, 30" (175 Lb) - 25 pk.

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

5/16X2 1/2  Hex nut Sleeve Anchor Zinc, Pkg of 100

5/16X2 1/2 Hex nut Sleeve Anchor Zinc, Pkg of 100

1/2X3  Hex nut Sleeve Anchor Zinc, Pkg of 25

1/2X3 Hex nut Sleeve Anchor Zinc, Pkg of 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Machinery Guard Round 24"H x 36"L

Global Industrial™ Machinery Guard Round 24"H x 36"L

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 30 Lb. Bag

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 30 Lb. Bag

Global Industrial™ Machinery Guard Round 24"H x 48"L

Global Industrial™ Machinery Guard Round 24"H x 48"L

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

5/8X4 1/4 Hex nut Sleeve Anchor Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Length 4-1/4 in
  • Size 5/8"

Product Details

  • Country of Origin Import
  • Package Quantity 10
  • Material Steel
  • Finish Zinc
  • Anchor Type Sleeve Anchor
  • Manufacturers Part Number 6268ASLH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8X4 1/4  Hex nut Sleeve Anchor Zinc, Pkg of 10

5/8X4 1/4 Hex nut Sleeve Anchor Zinc, Pkg of 10

Item #: WBB429083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant