SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/8x5 Dowel Pin Ebony Finish, Pkg of 10

5/8x5 Dowel Pin Ebony Finish, Pkg of 10

Item #: WBB428398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/16x1 Dowel Pin Bright Finish, Pkg of 100

3/16x1 Dowel Pin Bright Finish, Pkg of 100

Dowel Pin - 1/8 x 1" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241100

Dowel Pin - 1/8 x 1" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241100

Dowel Pin - 1/8 x 1/2" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241088

Dowel Pin - 1/8 x 1/2" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241088

5/8x4 1/2 Dowel Pin Ebony Finish, Pkg of 10

5/8x4 1/2 Dowel Pin Ebony Finish, Pkg of 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

5/8X5 Dowel Pin Ebony Finish.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 5/8"
  • Length 5 in

Product Details

  • Type Dowel
  • Package Quantity 10
  • Country of Origin Import
  • Description Pin
  • Material Steel
  • Finish Ebony
  • Manufacturers Part Number 6280PDE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8x5 Dowel Pin Ebony Finish, Pkg of 10

5/8x5 Dowel Pin Ebony Finish, Pkg of 10

Item #: WBB428398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant