Made from premium grade rubber, this heavy duty 5 buckle rubber over-shoe boot with wide last is ozone resistant.
Features:
- Cotton lining
- self draining gusset
- Ribbed sole
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 14 in |
| Size | 8 |
Product Details
| Type | 5-Buckle Boots |
| Upper Material | Rubber |
| Color | Black |
| Midsole Material | Rubber |
| Outsole Design | Ribbed Sole |
| Style | Cleated |
| Insulated | Yes |
| Insulation Type | Cotton |
| Closure Type | 5-Buckle |
| Material | Rubber |
| Footwear Sole Pattern | Ribbed |
| Outsole Material | Rubber |
| Description | 5-Buckle Boots |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 5B 8 |
| Shank Material | Rubber |
| Slip Resistant | No |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | ComfitWear |