Hatch safety netting that prevents dangerous fall-through in hatch installations. Easiliy installs in roof or floor hatch installations. Made in the USA.
US Netting 5'Dia Round Hatch Net, High Vis Orange Web, Free Placement Stainless Brackets, Snap Hooks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 ft |
Product Details
| Manufacturers Part Number | RHNCSSN-B-5 |
| Material | UV Resistant Polyester |
| Description | Round Hatch Net |
| Color | Orange |
| Brand | US Netting |