Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Latex-ite

Model # :WBB1591805

MPN #: 5030

Latex-ite® 5 Gal. Line Striping Paint, Lead-Free, Fast Dry, White, 1 Each

Product Description
Shipping is limited to approved regions based on temperature requirements. Latex-ite® line striping paint is a lead-free, fast drying, acrylic waterborne traffic paint for blacktop or concrete. Conforms to the new federal specification TT-P-1952E Type I & II as well as most state and federal specifications. For use on bituminous, Portland-cement and concrete pavements, as well as various sealcoat applications. Not recommended for use on concrete sealers containing silicone.

    Features:

  • Coverage/gallon: 320 ft. based on 4 in. line at 15 mil wet film thickness
  • Dry time of 10 minutes
  • VOC compliant
  • 100% Acrylic
  • Colors conform to Federal & State specifications: Process yellow, handicap blue and pure white


PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
199.95
Buy 4 units - 7 units
189.95Save $10.00 (5%)
Buy 8+ units
185.95Save $14.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight70 lbs
Size5 Gallon
Coverage320 Ft.

Product Details

TypeLatex
Paint TypeLatex Based
Package Quantity1
DescriptionLatex-ite® 5 Gal. Line Striping Paint
FeaturesLead-Free, Fast Drying
ColorWhite
Manufacturers Part Number5030
For Use WithMarking/Striping
BrandLatex-ite