x

Take 15% off your entire order!

Offer applied at checkout

5 Gal Open Head Plastic Pail PAIL-54-PNS-G with Graduations - Steel Handle

5 Gal Open Head Plastic Pail PAIL-54-PNS-G with Graduations - Steel Handle

Item #: WB987409

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PLASTIC PAIL

Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.

  • CAPACITY GALLONS 5
  • COLOR FINISH Natural with Graduations
  • APPROVAL OR CERTIFIED FDA Food Grade
  • CONSTRUCTION High-Density Polyethylene
  • MANUFACTURERS PART NUMBER PAIL-54-PNS-G
  • PACKAGE QUANTITY 1
  • TYPE Open Head with Steel Handle
  • UN RATING --
  • WEIGHT LBS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5 Gal Open Head Plastic Pail PAIL-54-PNS-G with Graduations - Steel Handle

5 Gal Open Head Plastic Pail PAIL-54-PNS-G with Graduations - Steel Handle

Item #: WB987409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant