Martin Wheel R-125S-G 5-Hole Galvanized Steel Trailer Wheel - 12 x 4 (5/4.5)
Write a Review
|
Questions & Answers (0)
Product Description
For over 60 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Here is the best replacement wheel for utility, RV and boat trailers. Manufactured to exceed DOT requirements for highway use. The double electro-zinc galvanized finish is best suited for service in salt water or coastal conditions. Valve stems and lug nuts sold separately.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 1045 lbs |
| Weight | 10.3 lbs |
| Wheel Diameter | 12 in |
| Pilot Hole Diameter | 3.19 in |
| Rim Size | 12 x 4 in |
| Bolt Circle | 5 x 4.5 in |
Product Details
| Wheel Material | Galvanized Steel |
| Fits Tire Size | 480-12; 530-12 |
| Material | Galvanized Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-125S-G |
| Brand | Martin Wheel |