SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S-XL

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S-XL

Item #: WBB1602549

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61659 - Orange, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61659 - Orange, Size L

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61658 - Orange, Size M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61658 - Orange, Size M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Solid, Orange/Lime, 2XL/3XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Solid, Orange/Lime, 2XL/3XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S-XL

Features:
  • Meets ANSI/ISEA 107 Class II & 207-2006 Standards
  • 5-Point break away with non-VELCRO®Brand breakaway zipper closures and hook & loop adjustable sides
  • Front zipper closure
  • 2" Certified tapes with 4" contrasting color stripes
  • (2) Nylon microphone tabs
  • (2) Divisional tool/pen pockets
  • 5 Pockets:
    • (1) Cell phone pocket
    • (1) Clear badge/ID pocket
    • (1) 3-Division pocket
    • (2) Bottom inside pockets (7" x 7")
  • Sizes Available: Regular: S-XL (40" x 52"), Plus: 2XL-5XL (52" x 64"), Super: 6XL-8XL (64" x 80")*


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Size S/XL

Product Details

  • Description Two Tone Expandable 5-Point Breakaway Vest
  • Number of Pockets 5
  • Type Breakaway Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Manufacturers Part Number OVM2-PSV-REG
  • Color Family Orange
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2, 207-2006
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S-XL

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S-XL

Item #: WBB1602549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant