SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc 5-Point Breakaway Safety Vest, ANSI Class 2, Polyester Mesh, Lime, S/M

Petra Roc 5-Point Breakaway Safety Vest, ANSI Class 2, Polyester Mesh, Lime, S/M

Item #: WBB1602231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 up to 15% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc 5-Point Breakaway Safety Vest, ANSI Class 2, Polyester Mesh, Lime, S/M

Features:
  • Meets ANSI/ISEA 107 Class II & 207-2006 Standards
  • 5-Point break away with VELCRO®Brand closures
  • (1) Horizontal
  • (2) Vertical 2" silver reflective tapes
  • (2) Chest Pockets:
    • (3) Div & pad pockets
    • (2) Bottom pockets with VELCRO®Brand closures
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Size S/M

Product Details

  • Description Mesh 5-Pt. Break-Away Vest
  • Number of Pockets 4
  • Type Breakaway Vest
  • Closure Type Hook & Loop
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Manufacturers Part Number LVM2-5PB-S/M
  • Color Family Green
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc 5-Point Breakaway Safety Vest, ANSI Class 2, Polyester Mesh, Lime, S/M

Petra Roc 5-Point Breakaway Safety Vest, ANSI Class 2, Polyester Mesh, Lime, S/M

Item #: WBB1602231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant