Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136147

MPN #: 5152-5-HL

Ingersoll Rand® 5" Random Orbital Sander w/ Hook & Loop Pad, 1/8" Orbit, 12000 RPM

Product Description
The Ingersoll Rand® 5100 Series Random Orbital Sanders deliver the efficiency you need to improve your productivity. The results speak for themselves, offering the power you need to get the job done. With Ingersoll Rand® dependable sander offering you maximum removal rate on each job, you are able to complete more work in a day. We deliver incredible levels of performance and power in an affordable package that won't punish your wallet. Providing reliable & best in class durability to meet your needs, the 5100 Series offers you the versatility to get any job done.

Features:
  • Power: 0.3 HP Motor for maximum removal rate – to get the job done quickly – allow more work to get done in a day
  • Productivity: Complete more work in a day. Our versatile sander produces a fine, swirl free finish on a variety of surfaces such as wood, composites, fiberglass, sheet metal, and other materials
  • Performance: 12,000 RPM to match optimal material removal speeds for your application
  • Versatility: Comfort grip for user comfort and safety
  • Vacuum Ready: Connects to a number of central or portable vacuum systems for efficient particle removal


PRICE
$245.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-9/16
Width3-15/16 in
Height4-7/8 in
Weight2 lbs
Orbit1/8 in
Pad Size5 in
Hose Size Inside Diameter5/16

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeRandom Orbital Sander
CFM17.5 CFM
Horsepower0.3 HP
ColorRed
Series5100 Series
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4 in
Made in the USANo
DescriptionRandom Orbital Sander w/ Hook & Loop Pad
Package Quantity1
Manufacturers Part Number5152-5-HL
Average CFM17.5
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr