- Bookcase with five bookshelves
- Shelves and exterior constructed of steel
- Back constructed of fiberboard
- 12" deep bookshelves
- Shelves adjust in 1" increments during assembly
- Plastic, snap-in radius corners for easy assembly
- Fixed bottom and top shelves
- Contains additional fixed shelf
5-Shelf Economy Bookcase - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 5 Shelf ValueMate® Economy Bookcase is a Gray workspace organizer with steel-constructed shelves and exterior. With a fiberboard backing, the bookshelf offers 12" deep bookshelves that can adjust in 1" increments during assembly. Plastic, snap-in radius corners provide speedy assembly. Fixed bottom and top shelves.
PRICE
$455.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 13-1/2 in |
| Height | 67 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 70 lbs |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Steel |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7173GR |
| Brand | Safco |