Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3152914

Global Industrial 5 Shelf, Heavy Duty Boltless Shelving, Add On, 36"W x 12"D x 60"H, Wood Deck

Product Description
✓ Max storage weight of 1800 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ 5 Shelf, Heavy Duty Boltless Shelving Add On with Wood Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3+ units
125.95Save $4.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height60 in
Gauge14

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeWood Deck
Shelf Capacity1800 lbs
ColorGray
StyleDouble Rivet
Number of Shelves5
MaterialSteel
Deck TypeWood Deck
Unit TypeHeavy Duty
BrandGlobal Industrial

Warranty

Warranty1 yr