Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252453

MPN #: HCS482484-5HG

Hallowell® 5 Shelf, High Capacity Reinforced Bolted Shelving, 48"W x 24"D x 84"H, Dark Gray

Product Description
Reinforced extra heavy gauge shelves include a formed hat channel stiffener welded to the underside of the shelf to prevent deflection under heavy loading. 13 gauge posts with 14 gauge reinforced shelves which adjust on 1" centers. Easy nut and bolt assembly. Ideal for the organized storage of heavy items.

Features:
  • 48"W x 24"D x 84"H
  • 725 Dark Gray
  • 5 Shelves
  • Stand Alone Unit
  • Knock-Down
  • Open Style
  • 2,500 lb. Shelf Capacity
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height84 in
Gauge13/14 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity2500 lbs
ColorGray
StyleHigh Capacity Open Shelving
Country of OriginUSA
Mobile or StationaryStationary
Includes5 Adjustable Shelves
Number of Shelves5
MaterialSteel
Package Quantity1
Manufacturers Part NumberHCS482484-5HG
Unit TypeSteel Shelving
Shelf MaterialSteel
BrandHallowell
Shelf Color FamilyGray

Warranty

Warranty1 yr