Features:
- 60"W x 24"D x 84"H
- 725 Dark Gray
- 5 Shelves
- Stand Alone Unit
- Knock-Down
- Open Style
- 2,300 lb. Shelf Capacity
- 1 Year Warranty
- Cold Rolled Sheet Steel
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 84 in |
| Gauge | 13/14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid Deck |
| Shelf Capacity | 2300 lbs |
| Color | Gray |
| Style | High Capacity Open Shelving |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 5 Adjustable Shelves |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HCS602484-5HG |
| Unit Type | Steel Shelving |
| Shelf Material | Steel |
| Brand | Hallowell |
| Shelf Color Family | Gray |
Warranty
| Warranty | 1 yr |