Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252495

MPN #: HCR601884-5ME

Hallowell® 5 Shelf, High Capacity Waterfall Deck Shelving, 60"W x 18"D x 84"H, Steel Deck

Product Description
This high-capacity shelving with center supported steel deck provides a level surface for storing heavy items and the boltless design for all beam to post connections reduces assembly time while maximizing storage space. Exceptional value and versatility, easy to assemble and reconfigure, high-capacity boltless can be adjusted on 1-1/2" centers to meet your specific requirement. 14 gauge posts, beams and shelves. Ideal for storing heavy hand loaded items.

Features:
  • 60"W x 18"D x 84"H
  • 708 Midnight Ebony (black)
  • 5 Shelves
  • Stand Alone Unit
  • Knock-Down
  • Open Style
  • 2,000 lb. Shelf Capacity
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$955.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height84 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Deck
Shelf Capacity2000 lbs
ColorBlack
Number of Shelves5
MaterialSteel
Deck TypeSteel Deck
Unit TypeHeavy Duty
BrandHallowell

Warranty

Warranty1 yr