x

Take 15% off your entire order!

Offer applied at checkout

Lorell® 5-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 60"H, Mahogany

Lorell® 5-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 60"H, Mahogany

Item #: WBB836525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Cherry
  • Mahogany

Mahogany

Price: $275.95

Save $13.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 5-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 60"H, Mahogany

High-quality, veneer bookcase features a vintage square design. Solid, 3/4" thick shelves are adjustable on 1-3/4" centers with pinhole attachments, except for bottom shelf. Five-shelf bookcase has a laminated finish on the back's interior and an unfinished back side. Each shelf holds up to 110 lb.

  • WIDTH INCHES 36
  • DEPTH INCHES 12
  • HEIGHT INCHES 60
  • COLOR FINISH Mahogany
  • ASSEMBLY Unassembled
  • BRAND Lorell
  • CONSTRUCTION Wood Veneer
  • MANUFACTURERS PART NUMBER LLR60073
  • OPENINGS 5
  • SHELF CAPACITY LBS 110
  • SHELF QUANTITY 5
  • WEIGHT LBS 89
  • PACKAGE QUANTITY 1
  • NUMBER OF SHELVES 5
  • TOTAL DEPTH INCHES 12
  • COLOR FAMILY Brown
  • TOTAL HEIGHT INCHES 60
  • TOTAL WIDTH INCHES 36
  • NUMBER OF ADJUSTABLE SHELVES 4
  • MOBILE OR STATIONARY Stationary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® 5-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 60"H, Mahogany

Lorell® 5-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 60"H, Mahogany

Item #: WBB836525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant