Edsal MuscleRack™ 5 Shelf Standard Duty Boltless Shelving, Starter, 36"Wx18"Dx72"H, Wire Deck, Black
Write a Review
|
Questions & Answers (0)
Product Description
The MuscleRack Heavy-Duty 5-Shelf Steel Shelving unit is the perfect solution to add storage and organization to any space. Heavy-duty all steel frame for lasting strength and durability. Boltless rivet-lock design for easy assembly. Post couplers for easier post assembly and rigidity. Five adjustable-height shelves in 1-1/2" increments to accommodate a variety of storage needs. Chip-proof black wire decking provides airflow, visibility, and less dust accumulation. Can also be assembled as two 36 in. high units for work-height storage. Includes 8 post caps to protect unit and floor. Durable black textured finish for lasting beauty.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Wire Deck |
| Shelf Capacity | 1000 lbs |
| Color | Black |
| Style | Double Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 8 Posts, 10 Beams, 10 Braces, 4 Inside Post Connectors, 5 Wire Decks |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Wire Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | MROP3618W5B-P |
| Unit Type | Standard Duty |
| Shelf Material | Steel |
| Brand | Edsal MuscleRack |
| Shelf Color Family | Black |
Warranty
| Warranty | 1 yr |