Vestil 5 Shelf, Standard Duty Solid Rivet Shelving, Starter, 48"W x 24"D x 72"H, Steel Deck
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable stainless steel rivet shelving provides a durable, clean-looking storage solution for commercial, industrial, food service, medical, laboratory, and stockroom environments. Built from type 304 stainless steel with a brushed finish, these shelving units are designed for facilities that need dependable organization, easy access, and corrosion-resistant performance in demanding work areas.
PRICE
$1,665.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 109 lbs |
| Gauge | 18 |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid Deck |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Style | Solid Rivet |
| Country of Origin | China |
| Mobile or Stationary | Stationary |
| Includes | 5 Adjustable Shelves |
| Number of Shelves | 5 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LWSS-2448 |
| Unit Type | Standard Duty |
| Shelf Material | Stainless Steel |
| Brand | Vestil |
| Shelf Color Family | Silver |
Warranty
| Warranty | 90 Days |