x

Take 15% off your entire order!

Offer applied at checkout

Makita 5" SJS Angle Grinder, 9565PC, 13 Amp, 11,500 RPM, 5/8"-11, Paddle Switch, Lock-Off/On

Makita 5" SJS Angle Grinder, 9565PC, 13 Amp, 11,500 RPM, 5/8"-11, Paddle Switch, Lock-Off/On

Item #: WBB1195396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$297.60 up to 43% OFF

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Makita 5" SJS Angle Grinder, 9565PC, 13 Amp, 11,500 RPM, 5/8"-11, Paddle Switch, Lock-Off/On

Powerful 13.0 AMP Motor Delivers More Output, Super Joint System (SJS) technology helps prevent gear damage caused by accidental wheel binding. Powerful 13.0 AMP motor delivers more output for increased performance. Electronic speed control maintains constant speed under load. Soft start feature for smooth start-ups. Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. Large paddle switch for comfortable operation. "Tool-less" wheel guard adjustment for easy clamping. Refined design at only 5.3 lbs. for reduced operator fatigue. Ideal for welders, fabricators, masons, maintenance/repair and more.

  • OVERALL LENGTH 12-1/8"
  • DESCRIPTION Angle Grinder
  • VOLTAGE 120V
  • SANDING DISC SIZE 5"
  • TYPE Corded
  • GRINDING WHEEL SIZE 5"
  • BRAND Makita
  • STYLE --
  • LOCK OFF TRIGGER Yes
  • LOCK ON Yes
  • SIZE 5"
  • SPINDLE THREAD 5/8" x 11 UNC
  • TRIGGER LOCK ON No
  • MANUFACTURERS PART NUMBER 9565PC
  • AMPS 13
  • WIRE CUP BRUSH 3-1/2"
  • NO LOAD SPEED 11,500 RPM
  • SWITCH TYPE Paddle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Makita 6" SJS Angle Grinder, 9566PC, 13 Amp, 10,000 RPM, 5/8"-11, Paddle Switch, Lock-Off/On

Item #: B246979

Not Yet Rated

Available on or around 04/21/2021

$179.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita 5" SJS Angle Grinder, 9565PC, 13 Amp, 11,500 RPM, 5/8"-11, Paddle Switch, Lock-Off/On

Makita 5" SJS Angle Grinder, 9565PC, 13 Amp, 11,500 RPM, 5/8"-11, Paddle Switch, Lock-Off/On

Item #: WBB1195396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant