Compact for easy storage on truck.Meets Federal M.U.T.C.D.requirements for 28" cones. Durable bright orange flexible mesh material with heavy duty rubber base.
VizCon TrafFix Devices 5 Spring Cones with Industrial Metal Tote - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.75 Sold in packages of 5 / $249.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 14.5 in |
| Height | 18 in |
| Weight | 30 lbs |
| Base Weight | 3 lbs |
| Reflective Stripe Height | 6 and 4 |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Type | Collapsible Cone |
| Tape Color Family | Yes |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Style | Pop Up |
| Material | Mesh |
| Description | 28" Orange Cones with a 3 LB. Base |
| Package Quantity | 5 |
| Manufacturers Part Number | Q5N50-28R |
| Accepts Barricade Light | No |
| Base Material | Rubber |
| Brand | VizCon TrafFix Devices |