Tri-Arc Mobile 5 Step Steel 36"W X 48"L Work Platform Ladder, 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
5-Step forward descent work platform with 36" x 48" wide top platform is deisgned to be used in all environments for MRO applications. The Step Lock provides a positive locking system to secure the platform to the ground when working from the 50" high top platform. Rated at 800 lbs, this work platform is rugged enough to withstand the harshest of enviroments. The Serrated tread provides excellent slip-resistance and drainage properies.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281914.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281914.
PRICE
$959.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 39-1/2 in |
| Height | 86 |
| Weight Capacity | 800 lbs |
| Weight | 178 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 47 in |
| Step Width | 36 in |
| Platform Width | 36 in |
| Platform Length | 48 in |
| Platform Height | 50 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | No |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 5 |
| Color | Gray |
| Handrail | 36" |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | WLWP153648SL |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |