Tri-Arc 5 Step Steel Double Entry Mobile Platform, 24"L x 36"W, 42" Handrails
Write a Review
|
Questions & Answers (0)
Product Description
This 5 step 24" x 36" single entry work platforms feature rugged 1-16" diameter tubular steel all-welded construction with a tough, corrosion resistant safety yellow power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 4 casters, a braking mechanism on both bottom steps and 42"H handrails. Meets CAL-OSHA and ANSI requirements. Powder coat finish.
PRICE
$895.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 71 in |
| Height | 92 in |
| Weight Capacity | 800 lbs |
| Weight | 139 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 35 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 35 in |
| Platform Height | 50 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | No |
| Lock Type | Step Lock |
| Number of Steps | 5 |
| Color | Safety Yellow |
| Handrail | 42" |
| Step Type | Grip Strut |
| Material | Steel |
| Description | 5 Step Mobile Platform |
| Manufacturers Part Number | WLWP152436SLC-Y |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | Cal-OSHA & ANSI |