Backed by a 2 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These Five Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. Five Tier lockers are ideal for added storage of personal items where space is limited. Delivered assembled.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Includes Blank Locker Number Plates (Installation Required). Made In USA
Global Industrial
Model # :WBB2318157
Global Industrial 5-Tier 5 Door Clear View Locker, 12"W x 12"D x 66"H, Tan, Assembled
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$214.17was $309.95
Save $95.78 (31%)
1
1
Available on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 66 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 12 in |
| Weight | 53 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Tan |
| Tier Type | Five Tier |
| Configuration | 1 Wide |
| Material | Steel/Polycarbonate |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Manufacturers Part Number | B2318157 |
| Brand | Global Industrial |