Nexel
Model # :WBB2177929
Nexel® Space-Trac, 5 Unit, Chrome High Density Shelving, 72"W x 24"D x 76"H, 14' Length
Write a Review
|
Questions & Answers (0)
Product Description
High density mobile storage systems help you double your storage capacity using minimal space. These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Ideal for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 12''L overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1" increments. Each mobile unit includes (4) 5" dia." polyurethane casters. Chrome features an electro-plated nickel-chrome finish for a brilliant high gloss. Assembly required.SPACE-TRAC HIGH DENSITY MOBILE STORAGE Chrome 4-Unit Shelving System High density mobile storage systems help you double your storage capacity using minimal space. These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Ideal for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 14'L overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1" increments. Each mobile unit includes (4) 5" polyurethane casters. Chrome features an electro-plated nickel-chrome finish for a brilliant high gloss. Assembly required.
CLEARANCE PRICE
$2,339.00was $2809.00
Save $470.00 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 72 in |
| Depth | 24 in |
| Height | 76 in |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Top Track |
| Shelf Type | Wire |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| For Use With | Dry |
| Wheel Type | Polyurethane Rigid |
| Finish | Chrome |
| Number of Shelves | 20 |
| Material | Steel |
| Wire Shelving Product Type | Mobile Units |
| Unit Type | 2 Stationary, 3 Mobile |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |