This Hanger Bar easily hangs plastic bins. For use with al Portable Bin and Shelf Cart.
Global Industrial
Model # :WBB180303
Global Industrialȩ Vertical Hanger Bar For Portable Bin Cart, 36"W x 5"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 5 in |
Product Details
| Number of Bins | 0 |
| Material | Steel |
| Description | Vertical Hanger Bar for Portable Bin Cart |
| Color | Gray |
| Manufacturers Part Number | B180303 |
| Accessory Type | Hang Bar |
| Brand | Global Industrial |