Take 15% off your entire order!

Offer applied at checkout

RWM Casters 5" x 2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - POR-0520-08

Wheel Size and Bearing May Vary From Photo

RWM Casters 5" x 2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - POR-0520-08

Item #: WBB1102609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 5" x 2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - 650 Lb. Capacity

Polyolefin wheels are an excellent low cost wheel. Polyolefin is a very durable plastic material. It has superior resistance to water and chemicals. It has better abrasion resistance than hard rubber and a remarkable ability to withstand impact. Polyolefin wheels can be used in a wide range of applications including bakeries, meat processing and packaging, dairies, food processing, laundries, supermarkets, offices, warehousing and manufacturing.

  • WIDTH INCHES 2
  • CAPACITY LBS 650
  • COLOR FINISH Black
  • AXLE SIZE INCHES 1/2
  • BEARING TYPE Roller
  • BRAND RWM Casters
  • HUB LENGTH INCHES 2-4/9
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER POR-0520-08
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 1.1
  • WHEEL CONSTRUCTION Polyolefin
  • WHEEL DIAMETER INCHES 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 5" x 2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - POR-0520-08

RWM Casters 5" x 2" Polyolefin Wheel with Ball Bearing for 1/2" Axle - POR-0520-08

Item #: WBB1102609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant