x

Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 42504 Abrasive Flap Disc 5" x 7/8" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42504 Abrasive Flap Disc 5" x 7/8" 60 Grit Zirconia - Pkg Qty 10

Item #: WBB294071

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • United Abrasives-Sait
  • CGW Abrasives

CGW Abrasives

  • Coated & Non-Woven
  • Zirconia
  • Aluminum Oxide
  • Zirconium
  • Ceramic Grain

Zirconia

  • 60
  • 80

60

$4.03 ea.

Price: $40.30 / Pkg of 10

Save $2.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 45010 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45010 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42504 Abrasive Flap Disc 5" x 7/8" 60 Grit Zirconia

  • Premium 100% Zirconia offers maximum cutting capacity, strong edge stability, cool cutting with light pressure and long life
  • Recommended for aggressive use and heavy duty applications
  • Excellent on carbon and stainless stee
  • Applications: Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Alloyed Steels, Stainless Steels, Tempered Steels
  • Used With: Right Angle Grinder/Sander

  • BRAND CGW Abrasives
  • ABRASIVE MATERIAL Zirconia
  • GRIT 60
  • GRADE Medium
  • DIAMETER INCHES 5
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 12200
  • UPC 655332425047
  • APPLICATION Deburring, Deflashing, Rust Removal, Snagging
  • TOOL COMPATIBILITY Right Angle Grinders
  • MANUFACTURERS PART NUMBER 42504
  • SUGGESTED USE Alloyed Steels, Stainless Steels, Tempered Steels
  • TYPE T27
  • WEIGHT LBS 2.47
  • DISC TYPE Flap Disc
  • PACKAGE QUANTITY 1
  • USED WITH Right Angle Grinder/Sander
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$15.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

$35.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 42504 Abrasive Flap Disc 5" x 7/8" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42504 Abrasive Flap Disc 5" x 7/8" 60 Grit Zirconia - Pkg Qty 10

Item #: WBB294071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant