Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335818

MPN #: G50x50

50' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G50x50

Product Description
This 50 ft. x 50 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$359.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width50 ft
Weight80 lbs
Size50 x 50 ft
Grommet Spacing36"
Thickness9 mil
Fabric Weight per Square Yard4.5 oz.

Product Details

ColorGreen
Connection PointsGrommets
Fabric Weave Count10 x 10
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Package Quantity1
Manufacturers Part NumberG50x50
BrandHarpster of Philipsburg