x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Item #: WB954113

(12)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow/Black
  • White

Yellow/Black

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $27.95 ea.
  • Buy 5+ $25.95 ea.

Quantity

Customers Also Viewed

Keep aisles clear from moving traffic and secure sensitive areas. The Global Industrial™ Plastic Chain can be used for both indoor and outdoor pedestrian control. Heavy-duty plastic chain has 1-1/2"L links and hooks securely to posts (sold separately). Measures 50'L.



  • LENGTH INCHES 600
  • LENGTH FEET 50
  • COLOR FINISH Yellow/Black
  • BRAND Global Industrial
  • DESCRIPTION Plastic Chain Barrier
  • CONSTRUCTION HDPE
  • TYPE Chain
  • LINK SIZE 1-1/2"
  • WEIGHT LBS 3
  • PACKAGE TYPE Box
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 954113
  • APPLICATION Indoor/Outdoor
  • INCLUDES 50' Of 1-1/2" Chain
Customer Review

4.5

  • 5 Star

    9
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 24, 2018

    Perfect
    Your review:
    Perfect for visibility and easy to work with. We have had numerous compliments.
  • Reviewer: Anonymous

    Date: May 12, 2016

    decent foe what....
    Your review:
    Works well as a deterrent to keep people out of the shop.
  • Reviewer: Anonymous

    Date: April 23, 2015

    Suitable Chain
    Your review:
    This chain is suitable for it's intended purposes. The fit and finish meets expectations.
  • Reviewer: Anonymous

    Date: January 30, 2015

    safety chain
    Your review:
    Works great for our application, well worth the price
  • Reviewer: Anonymous

    Date: August 06, 2014

    so far, so good
    Your review:
    We purchased the chain to help in our safety project. It is performing well so far.
  • Reviewer: Anonymous

    Date: June 09, 2014

    Chain
    Your review:
    good chain, fits the use, good service
  • Reviewer: Anonymous

    Date: January 30, 2014

    adequate
    Your review:
    Does the job I bought it for without any complaints.
  • Reviewer: Anonymous

    Date: January 16, 2014

    owner
    Your review:
    excellent route marker; highly visible
  • Reviewer: Anonymous

    Date: August 12, 2013

    Safety Chain
    Your review:
    Light weight but will serve it's purpose
  • Reviewer: Anonymous

    Date: July 26, 2013

    50" PlasticChain Yel/Bk for Traffic Control
    Your review:
    Very happy with product.
Product Q & A

There are no questions for this product.

Newer version available

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Item #: 954112YB

Not Yet Rated

Ships same day.

$27.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black

Item #: WB954113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black
    Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black
    Global Industrial™ Plastic Chain Barrier, 1-1/2"x50'L, Yellow/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant