x

Take 15% off your entire order!

Offer applied at checkout

Kemp 50" Rescue Tube, Orange, 10-201-ORG

Kemp 50" Rescue Tube, Orange, 10-201-ORG

Item #: WBB2193599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp 50" Rescue Tube, Orange, 10-201-ORG

50" tube is the preferred choice of the American Red Cross and the standard rescue tube used by guard training agencies. Best used for pools, waterparks and guard training.

  • BRAND Kemp USA
  • MANUFACTURERS PART NUMBER 10-201-ORG
  • DESCRIPTION Rescue Tube
  • BUOYANCY 30 lbs.
  • COLOR Orange
  • SHELF/SERVICE LIFE 10 Years
  • LENGTH INCHES 50
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 4
  • CAPACITY 1 Person
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp 50" Rescue Tube, Orange, 10-201-ORG

Kemp 50" Rescue Tube, Orange, 10-201-ORG

Item #: WBB2193599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant