Advantage 500' 3/16" Dia. VC 1/4" Dia. 7x19 Vinyl Coated Galvanized Aircraft Cable VCGAC187-250R500
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl Coated Cable is made in accordance with Federal Specification RR-W-410D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Can be made to custom order, must call to place order for custom lengths.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Weight | 38.8 lbs |
| Diameter | 3/16 in |
| Average Breaking Strength | 4200 lbs |
Product Details
| Assembly Required | No |
| Type | Vinyl Coated Galvanized Aircraft Cable |
| Body Material | Galvanized Steel |
| Color | Clear |
| Material | 7x19 Vinyl Coated Galvanized Cable |
| Construction Type | Ropes, Twine & Cables |
| Package Quantity | 1 |
| Manufacturers Part Number | VCGAC187-250R500 |
| Brand | Advantage |