500 Tokens
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1/8 in |
Product Details
| Type | Accessory |
| Package Quantity | 500 |
| Color | Yellow |
| Manufacturers Part Number | TOKENS |
| Accessory Type | Tokens |
| Brand | Turnstile Security Systems |
Related Products
This Turnstile Security Systems Full Security Turnstile is used to permit unsupervised exiting and entry. The units will allow one or two way passage. Complete stainless steel construction is best suited for interior and exterior applications. Consists of rotor assembly, barrier section, mechanism housing and ceiling plate. All materials meet the ASTM standards as set forth by the materials industry. The rotor assembly consists of a 3" diameter 1/4" thick tube with arms attached. All arms are 1 ½" round 11 ga. Stainless steel tubing, type 304. Each arm has a rounded and spun closed, ...
This Turnstile Security Systems Swing Gate is a popular alternate to turnstiles, to control how customers enter and exit your premises. Gates come standard with an emergency break away feature that allows them to meet any building and fire code regulations.
This Turnstile Security System 4-Arm Turnstile provides an excellent means of controlling the flow of pedestrian traffic in and out of your facility. A turnstile gate and railing system can improve security and reduce losses. Modular posts, rails and other shelf components combine with turnstiles to create a clean, functional and customizable entrance system. The turnstile header post is specifically designed to breakaway in case of an emergency. Includes 2 End Posts, 2 Curved Rails, 1 Safety Release Header Post and all mounting hardware. All materials meet the ASTM standards as set forth ...
This Turnstile Security System Waist High Turnstile provides an excellent means of controlling and counting the flow of pedestrian traffic in and out of your facility. Heavy duty construction, the latest in materials and manufacturing techniques ensure years of trouble-free operation. All materials meet the ASTM standards as set forth by the materials industry. All bearings are permanently lubricated. Mechanically fitted arms (stronger than welded). 17" stainless steel arms. Stainless steel lid. All locking and ratcheting components are hardened steel. Delrin main indexing cam for years ...
This Turnstile Security System Waist High Turnstile provides an excellent means of controlling and counting the flow of pedestrian traffic in and out of your facility. Heavy duty construction, the latest in materials and manufacturing techniques ensure years of trouble-free operation. All materials meet the ASTM standards as set forth by the materials industry. All bearings are permanently lubricated. Mechanically fitted arms (stronger than welded). 17" stainless steel arms. Stainless steel lid. All locking and ratcheting components are hardened steel. Delrin main indexing cam for years ...