SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Item #: WBB2100481

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $9.60

Clearance Price: $2.08

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hex Tap Bolt - 1/4-20 x 1" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - Pkg of 100

Hex Tap Bolt - 1/4-20 x 1" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - Pkg of 100

Split Lock Washer - 1/2" - Steel - Zinc - Pkg of 100 - Brighton-Best 349010

Split Lock Washer - 1/2" - Steel - Zinc - Pkg of 100 - Brighton-Best 349010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Tap Bolt - 3/8-16 x 2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307 - Pkg of 50

Hex Tap Bolt - 3/8-16 x 2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307 - Pkg of 50

3/8-16X5  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

3/8-16X5 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

3/8-16X3/4  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 1000

3/8-16X3/4 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hex Tap Bolts are durably constructed of high quality steel for long lasting strength and reliability. Fasteners are designed to be driven by a wrench or pneumatic tools for ease of installation.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Length 1-1/2 in
  • Size 3/8-16

Product Details

  • Description Hex Head Tap Bolt
  • Country of Origin Import
  • Full or Partial Thread Full
  • Grade Grade A
  • Package Quantity 50
  • Brand Brighton-Best
  • Material Low Carbon Steel
  • Finish Zinc
  • Manufacturers Part Number 500098

Compliance & Certifications

  • Certifications ASTM A307
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Item #: WBB2100481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant